DESCRIPTION

  • Available in four finishes
  • For use with R11000 diverter rough-in
  • Includes valve cartridge

Delta Faucet Victorian® 3-Function 2-Port Diverter Trim

DT11855

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
Yes
Collection
Victorian®
Color Finish
Champagne Bronze
Color Finish Category
Bronze Tones
Handle Material
Metal
Handle Type
Lever
Height
5 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Diverter Valves
Width
5-1/2 in

Starting at
$170.23
EACH
  • QUANTITY