DESCRIPTION

  • 2 individual positions, 1 shared position
  • For use with R11000 diverter rough-in
  • Includes cartridge
  • Metal lever or cross handle options
  • Must purchase handle separately to complete the unit

Delta Faucet Cassidy™ 3-Function Diverter Trim

DT11897LHP

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CSA Certified
Yes
Collection
Cassidy™
Color Finish
Chrome
Color Finish Category
Chromes
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Diverter Valves

Starting at
$110.84
EACH
  • QUANTITY