DESCRIPTION

  • 2 individual positions, 1 shared position
  • For use with R11000 diverter rough-in
  • Includes cartridge
  • Metal lever or cross handle options
  • Must purchase handle separately to complete the unit

Delta Faucet Cassidy™ 3-Function Diverter Trim Only

DT11897PNLHP

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CSA Certified
Yes
Collection
Cassidy™
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Handle Type
Lever
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Diverter Valves

Starting at
$155.15
EACH
  • QUANTITY