DESCRIPTION

Delta Faucet 3-Function Non-Shared Diverter Cartridge Assembly

DRP71718

Material:

Plastic

SPECIFICATIONS

ADA Compliant
No
Cartridge Type
Diverter
Material
Plastic

Starting at
$73.15
EACH
  • QUANTITY

DOCUMENTS