DESCRIPTION

  • Assembled dimensions: 8-1/4" x 3-1/2" x 8-1/4"
  • Flow rate: 2.0 gpm at 80 psi
  • Pause feature reduces the water to a trickle
  • Soft, rubber spray holes
  • Spray settings: H2Okinetic®, full body
  • WaterSense® certification promotes water conservation

Delta Faucet 3-Function Raincan Showerhead

D52687

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
8-1/4 in
End Connection 1
IPS
End Connections
IPS
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2 gpm
Green
WaterSense, Yes
Installation Type
Ceiling Mount
Length
3-1/2 in
Material
Plastic
Showerhead Function
3
Spray Type
Full Body, H2Okinetic®, Pause
WaterSense Labeled
Yes
Width
8-1/4 in

Starting at
$136.87
EACH
  • QUANTITY

DOCUMENTS