DESCRIPTION

  • Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and hand shower with the touch of a finger
  • Spray settings include: Full Body, Massaging, Soft Drench
  • WaterSense certification promotes water conservation

Delta Faucet 2 gpm 5-Function Showerhead

DRP43381

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
Yes
Color Finish
Chrome
Color Finish Category
Chromes
Diameter
4-7/8 in
Faucet Mount
Wall Mount
Flow Rate
1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
Green
WaterSense, Yes
IAPMO Listed
Yes
Material
Brass
Showerhead Function
3
Spray Type
Drenching, Full Body, Massaging
WaterSense Labeled
Yes
Width
4-7/8 in

Starting at
$68.94
EACH
  • QUANTITY

DOCUMENTS