Multi Function H2Okinetic®, Full Body and Pause Showerhead in Chrome

This product has been replaced by

Delta Faucet Chrome Multi Function Full Body, H2Okinetic Spray and Pause Showerhead
Delta Faucet Multi Function Showerhead in Chrome
Manufacturer Part #52684-PR
You last purchased this on
 
Delta Faucet

TempAssure® Multi Function H2Okinetic®, Full Body and Pause Showerhead in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Delta Faucet Chrome Multi Function Full Body, H2Okinetic Spray and Pause Showerhead
Delta Faucet Multi Function Showerhead in Chrome
Manufacturer Part #52684-PR
Delta Faucet

TempAssure® Multi Function H2Okinetic®, Full Body and Pause Showerhead in Chrome

  • Fast #
  • Part #D52684
  • Item #4845531
  • Manufacturer Part #52684
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Gives you the feeling of more water without using more water
  • Installs in minutes
  • H2Okinetic® Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Spray settings include: H2OKinetic spray, Full Body spray
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
TempAssure®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
3-1/2 in
Diameter:
7-5/8 in
EPA Compliant:
Yes
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Shower Arm Mount
Flow Rate:
1.75 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
IAPMO Listed -:
No
Material Type:
ABS
NSF Certified:
No
Pressure - High:
80
Product Type:
Faucet
Shape:
Square
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Full Body, H2Okinetic®, Pause
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
Yes
Weight:
1.65 lb