DESCRIPTION

  • For 3 handle tub/shower (casting)

Delta Faucet 3-Handle Bath Diverter Assembly

DRP10799

Material:

Plastic

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Material
Plastic
NSF Certified
No
Valve Type
Tub & Shower Diverter Valves
WaterSense Labeled
No

Starting at
$9.25
EACH
  • QUANTITY