DESCRIPTION

  • Adjustable rough-in for thick and thin deck installations
  • Complete trim and rough-in
  • Lifetime faucet and finish limited warranty for original purchaser

Brizo Vesi™ 3-Hole 18.5 gpm Roman Tub Trim with Double Lever Handle

DT6745

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CSA Certified
CSA B125.1
Center Size
10 in - 16 in
Collection
Vesi™
Color Finish
Brilliance® Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Flow Rate
18.5 gpm
Handle Material
Metal
Handle Type
Lever
Material
Metal
Number of Handles
Two Handle
Spout Height
3-1/4 in
Spout Reach
9 in
Spout Type
Fixed
Trim Only
Yes
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$873.16
EACH
  • QUANTITY