DESCRIPTION

  • ADA compliant
  • Installation: 3 hole
  • Requires rough-in R2707
  • Rigid slip-on spout

Delta Faucet Tesla® 18 gpm 3-Hole Roman Tub Trim with Double Lever Handle (Trim Only)

DT2752

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Center Size
8 in - 16 in
Collection
Tesla®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Flow Rate
18 gpm
Handle Type
Lever
IAPMO Listed
No
Material
Metal
NSF Certified
No
Number of Handles
Two Handle
Spout Height
6-1/4 in
Spout Reach
8-11/16 in
Spout Type
Rigid
Trim Only
Yes
WaterSense Labeled
No
Width
14-1/2 in

Starting at
$311.81
EACH
  • QUANTITY