DESCRIPTION

  • 3-hole 8-16" installation
  • ADA Compliant
  • Alternative rough options: R2707-PX (pex crimp applications), R2707-MF (memory fitting/cold expansion applications)
  • Rigid slip-on spout
  • Trim kit only, must purchase rough-in R2707 separately to complete the unit

Delta Faucet Vero® 18 gpm 3-Hole Roman Tub Trim with Double Lever Handle (Trim Only)

DT2753

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
Yes
Center Size
8 in - 16 in
Collection
Vero®
Color Finish
Champagne Bronze
Color Finish Category
Bronze Tones
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Flow Rate
18 gpm
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
9-5/16 in
Spout Reach
8-3/4 in
Spout Type
Rigid Slip On
Trim Only
Yes
WaterSense Labeled
No

Starting at
$309.04
EACH
  • QUANTITY