DESCRIPTION

  • 4-hole 8" installation
  • ADA Compliant
  • Alternative rough options: R4707-PX (pex crimp applications), R4707-MF (memory fitting/cold expansion applications)
  • Coordinating hand shower included
  • Gives you the feeling of more water without using more water
  • H2Okinetic Hand Shower sculpts water into a unique wave pattern, forming a powerful drench spray
  • H2Okinetic spray creates a shower with more warmth, coverage and intensity
  • Hand shower includes double check valves for backflow protection
  • Spray settings include: H2OKinetic spray
  • Trim kit only, must purchase rough-in R4707 separately to complete the unit

Delta Faucet Ara® 3-Hole 2 gpm Roman Tub Trim with Channel Spout, Hand Shower and Double Lever Handle (Trim Only)

DT4768

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Center Size
10 in - 16 in
Collection
Ara®
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
Copper
End Connection 2
Copper
End Connections
Copper
Faucet Connection
Copper
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet with Handshower
Flow Rate
1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
Handle Type
Lever
IAPMO Listed
No
Material
Plastic
NSF Certified
No
Number of Handles
Two Handle
Showerhead Function
Single
Spout Height
6-11/16 in
Spout Reach
9 in
Spout Type
Diverter, Rigid Slip On
Spray Type
H2Okinetic®
Trim Only
Yes
WaterSense Labeled
No

Starting at
$505.98
EACH
  • QUANTITY