DESCRIPTION

  • ADA compliant
  • Installation: 3 hole
  • Requires rough-in R2707
  • Rigid slip-on spout

Delta Faucet Trinsic® 3-Hole Double Lever Handle Deckmount Roman Tub Faucet (Trim Only)

DT2759

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Center Size
8 in - 16 in
Collection
Trinsic®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Flow Rate
2.0 gpm
Handle Type
Lever
IAPMO Listed
No
Material
Brass, Metal
NSF Certified
No
Number of Handles
Two Handle
Spout Height
5-7/8 in
Spout Reach
10 in
Trim Only
Yes
WaterSense Labeled
No

Starting at
$220.55
EACH
  • QUANTITY