DESCRIPTION

  • 3-hole 8-16" installation
  • ADA Compliant
  • Alternative rough options: R2707-PX (pex crimp applications), R2707-MF (memory fitting/cold expansion applications)
  • Channel spout
  • Trim kit only, must purchase rough-in R2707 separately to complete the unit

Delta Faucet Ara® 21 gpm 3-Hole Roman Tub Trim with Channel Spout and Double Lever Handle (Trim Only)

DT2768

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.3
Application
Commercial
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Center Size
10 in - 16 in
Collection
Ara®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Copper
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Tub Faucet
Flow Rate
21 gpm
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
5-3/8 in
Spout Reach
9 in
Spout Type
Channel
Trim Only
Yes
WaterSense Labeled
No

Starting at
$401.02
EACH
  • QUANTITY