DESCRIPTION

  • 3-hole 4" installation
  • ADA Compliant
  • Plastic Pop-up Drain included
  • Plastic pop-up
  • Standard spout
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance

Delta Faucet Foundations® 3-Hole Centerset Lavatory Faucet with Double-Handle and 2-1/2 in. Spout Height

DB2510LFPPU

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A118.2
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B125.2
Center Size
4 in
Collection
Foundations®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
1.5 gpm
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass, Metal
NSF Certified
No
Number of Handles
Two Handle
Spout Height
2-1/2 in
Spout Reach
4-5/16 in
Spout Type
High
Trim Only
No
WaterSense Labeled
Yes
Width
6 in

Starting at
$72.79
EACH
  • QUANTITY