DESCRIPTION

  • Includes 3" lever blade handles
  • Includes heavy duty 6" bend rigid/swivel gooseneck spout
  • Includes vandal resistant laminar outlet with Antimicrobial By Anion®

Delta Faucet Cer-Teck® 3-Hole Ceramic Disc Kitchen Faucet with Double Lever Handle

D27C2923

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Cer-Teck®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Side Spray
No
Spout Height
6-29/100 in
Spout Reach
6 in
Spout Swivel
360°
Spout Type
Gooseneck
Trim Only
No
Width
10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$231.35
EACH
  • QUANTITY