DESCRIPTION

  • Includes 3" lever blade handles
  • Includes heavy duty 6" bend rigid/swivel gooseneck spout

Delta Faucet Cer-Teck® 3-Hole Deckmount Kitchen Sink Faucet with Double Lever Handle

D26C39

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Cer-Teck®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
MIP
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
1.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass, Metal
NSF Certified
No
Number of Handles
Two Handle
Spout Height
10-2/5 in
Spout Reach
6 in
Spout Swivel
360°
Spout Type
Gooseneck, Swivel
Trim Only
No
Width
10-1/2 in

Starting at
$222.89
EACH
  • QUANTITY