DESCRIPTION

  • Color indexed metal handles
  • Heavy duty cast brass
  • Polished chrome plated

Delta Faucet Teck® 3-Hole Disc Kitchen Faucet with Double Blade Handle

D26C3944R7

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1, ASME A117.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Teck®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
3/8 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
GSA Approved
No
Handle Type
Blade
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass, Metal
NSF Certified
No
Number of Handles
Two Handle
Side Spray
No
Spout Height
5-4/5 in
Spout Reach
6 in
Spout Swivel
360°
Spout Type
Gooseneck
Trim Only
No
Width
10-1/2 in

Starting at
Call for Pricing
  • QUANTITY