DESCRIPTION

  • Color indexed metal handles
  • Heavy duty cast brass
  • Polished chrome plated
  • The strength and resiliency of the ToughGuard surface provides outstanding resistance against puncturing, tearing and other damage during fabrication, installation, and periodic system maintenance.

Delta Faucet Agion 3-Hole Kitchen Faucet with Double Lever Handle

D26C3224

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Agion
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass, Metal
NSF Certified
No
Number of Handles
Two Handle
Side Spray
No
Spout Height
5-4/5 in
Spout Reach
7-3/10 in
Spout Swivel
360°
Spout Type
Swivel
Trim Only
No
Width
10-1/2 in

Starting at
Call for Pricing
  • QUANTITY