Delta Faucet Cer-Teck® 3-Hole Kitchen Faucet with Double Lever Handle
D26C3934LS
Color Finish
SPECIFICATIONS
- ADA Compliant
- Yes
- ASME Specifications
- ASME A112.18.1, ASME A117.1
- Application
- Commercial
- CARB OTC LEED Compliant
- No
- CEC Compliant
- For Sale in CA
- CSA Certified
- CSA B125.1
- Cartridge Type
- Ceramic Disc
- Center Size
- 8 in
- Collection
- Cer-Teck®
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Faucet Connection
- NPSM
- Faucet Connection Size
- 1/2 in
- Faucet Installation
- 3 Hole
- Faucet Mount
- Deck Mount
- Flow Rate
- 1.5 gpm
- GSA Approved
- No
- Handle Type
- Lever
- IAPMO Listed
- No
- Lead Law Compliant
- Yes
- Material
- Brass, Metal
- NSF Certified
- No
- Number of Handles
- Two Handle
- Side Spray
- No
- Spout Height
- 6-1/10 in
- Spout Reach
- 6 in
- Spout Swivel
- 120°
- Spout Type
- Swivel
- Trim Only
- No
- Width
- 10-1/2 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday