DESCRIPTION

  • Arched spout
  • Chrome
  • Diamond Seal® technology
  • Gpm: 1.5 at 60 psi
  • Lever handles
  • Matching side spray
  • Water-efficient model

Delta Faucet Collins™ 3-Hole Kitchen Faucet with Single Lever Handle and Sidespray

D340WEDST

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.6
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Collins™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Side Spray
Yes
Spout Height
5-7/32 in
Spout Reach
9-3/16 in
Spout Swivel
180°
Spout Type
Swivel
Trim Only
No
Width
8 in

Starting at
$143.94
EACH
  • QUANTITY