DESCRIPTION

  • 3-hole 8" wall installation
  • ADA Compliant
  • Laminar flow lends a beautiful, refined look that complements the design of the faucet
  • Less pop-up
  • Rigid spout
  • Trim kit only, must purchase rough-in kit separately
  • Wall-Mounted for an upscale look and more streamlined vanity space
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance

Delta Faucet Tesla® 1.2 gpm 3-Hole Lavatory Faucet with Double-Handle

DT3552LFWL

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
BAA Compliant
No
Battery Size
AA
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Cartridge Type
Ceramic
Center Size
8 in
Collection
Tesla®
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Flow Rate
1.2 gpm @ 60 psi, 4.5 L/min @ 414 kPa
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Metal
Maximum Pressure
60 psi
NSF Certified
No
Number of Handles
Two Handle
Spout Reach
9 in
Spout Type
Rigid
Trim Only
No
WaterSense Labeled
Yes
Width
13-1/4 in

Starting at
$356.33
EACH
  • QUANTITY