DESCRIPTION

  • ADA compliant
  • Diamond™ Seal Technology
  • Flow rate: 1.2 gpm at 60 psi
  • Hot and cold stems are interchangeable
  • Includes matching finish drain assembly
  • Installation: 2 or 3 hole
  • Rigid spout
  • WaterSense® certification promotes water conservation

Delta Faucet Tesla® 3-Hole Metal Pop-Up Centerset Lavatory Faucet with Double Lever Handle and 5-11/16 in. Spout Height

D2552PPUDST

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B125.2
Cartridge Type
Ceramic Disc
Center Size
4 in
Collection
Tesla®
Color Finish
Brilliance® Polished Nickel
Color Finish Category
Nickel Tones
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
1.5 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass, Metal
NSF Certified
No
Number of Handles
Two Handle
Spout Height
5-11/16 in
Spout Reach
4-1/2 in
Spout Type
Rigid
Trim Only
No
WaterSense Labeled
Yes
Width
9-5/16 in

Starting at
$391.99
EACH
  • QUANTITY