DESCRIPTION
- 3-hole 4-16" installation
- ADA Compliant
- DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
- Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
- Laminar flow lends a beautiful, refined look that complements the design of the faucet
- Metal pop-up
- Rigid spout
- WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
- WaterSense® certification promotes water conservation
Delta Faucet Tesla® 3-Hole Metal Pop-Up Widespread Lavatory Faucet with Double Lever Handle and 5-3/16 in. Spout Height
D3552MPUDST
SPECIFICATIONS
- ADA Compliant
- Yes
- ANSI Specifications
- ANSI A117.1
- ASME Specifications
- ASME A112.18.1
- Application
- Commercial
- CARB OTC LEED Compliant
- No
- CEC Compliant
- For Sale in CA
- CSA Certified
- Yes
- Cartridge Type
- Ceramic Disc
- Center Size
- 4 in - 16 in
- Collection
- Tesla®
- Color Finish
- Chrome
- Color Finish Category
- Chromes
- End Connection 1
- Compression
- End Connection 2
- Compression
- End Connections
- Compression
- Faucet Connection
- Compression
- Faucet Connection Size
- 3/8 in
- Faucet Installation
- 3 Hole
- Faucet Mount
- Deck Mount
- Faucet Type
- Widespread
- Fitting Size 1
- 3/8 in
- Fitting Size 2
- 3/8 in
- Fitting Sizes
- 3/8 in
- Flow Rate
- 1.2 gpm @ 60 psi, 4.5 L/min @ 414 kPa
- GSA Approved
- No
- Green
- WaterSense, Yes
- Handle Type
- Lever
- IAPMO Listed
- No
- Lead Law Compliant
- Yes
- Material
- Metal
- NSF Certified
- No
- Number of Handles
- Two Handle
- Spout Height
- 6 in
- Spout Reach
- 5-7/8 in
- Spout Type
- Rigid
- Trim Only
- No
- WaterSense Labeled
- Yes
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday