DESCRIPTION

  • 3-hole 8-16" installation
  • ADA Compliant
  • Alternative rough options: R2707-PX (pex crimp applications), R2707-MF (memory fitting/cold expansion applications)
  • Rigid slip-on spout
  • Trim kit only, must purchase rough-in R2707 separately to complete the unit

Delta Faucet Addison™ Roman Tub Faucet 3-Hole Double Lever Handle (Trim Only)

DT2792

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CSA Certified
Yes
Center Size
8 in - 16 in
Collection
Addison™
Color Finish
Champagne Bronze
Color Finish Category
Bronze Tones
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Flow Rate
18 gpm
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
8-1/8 in
Spout Reach
8-7/8 in
Spout Type
Rigid Slip On
Trim Only
Yes
WaterSense Labeled
No

Starting at
$245.62
EACH
  • QUANTITY