DESCRIPTION

  • 3-Hole Roman Tub Rough-in installation kit
  • Flexible deck or ledge mounting arrangement
  • Self-locating basis
  • Tighten/adjust from above the deck

Delta Faucet 3-Hole Rough-In Valve

DR2707MF

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CSA Certified
Yes
Center Size
8 in - 16 in
Color Finish
Rough Brass
Color Finish Category
Brass Tones
End Connection 1
PEX
End Connection 2
PEX
End Connections
PEX
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Installation Type
Deck Mount
Material
Brass
Number of Handles
Two Handle
Valve Type
Roman Tub Rough-In Valves
WaterSense Labeled
No

Starting at
$136.92
EACH
  • QUANTITY