• Cart

DESCRIPTION

  • Includes screw
  • Single clear knob handle kit with button and set screw
  • Tub/shower

Delta Faucet 3 in. Handle with Button and Screw

DRP17451

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Clear
Color Finish Category
Clear
Handle Material
Acrylic
Handle Type
Knob
Length
3-13/16 in
Number of Handles
Single Handle

Starting at
$15.44
EACH
  • QUANTITY