Delta Faucet

3 in. Shower Arm and Flange Champagne Bronze

Part #DU4996CZ  |  Item #4596765  |  Manufacturer Part #U4996-CZ

$37.23 EACH
(Pricing is for Champagne Bronze)

Color/Finish: Champagne Bronze

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Case:  6
  • Pallet:  2160
Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

Available for immediate shipment

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores

Product Details

  • Extends 3" down from ceiling
  • Includes flange
  • Shower head sold separately
  • 2-1/2" outside diameter
  • Durable brass construction for years of reliable use
  • 1/2" (12.7 mm) IPS male threads

Documents

Specifications

ADA Compliant: No

Color Finish: Champagne Bronze

Color Finish Category: Bronze Tones

Depth: 2-3/4 in

Faucet Mount: Shower Arm Mount

Faucet Part Type: Shower Arm and Flange

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Height: 3 in

Installation Type: Ceiling Mount

Length: 3 in

Material: Brass

Maximum Height: 3 in

NSF Certified: No

Side Spray: No

Smart Home Enabled: No

Type: Faucet

WaterSense Labeled: No

Weight: 0.25