DESCRIPTION

  • ADA compliant
  • Diamond™ Seal Technology
  • Faucet installation: 3 or 4 hole
  • Flow rate: 1.8 gpm at 60 psi
  • Installation: 3 hole
  • Swivels 180°

Delta Faucet Classic® 1.8 gpm Single Ball Handle Deckmount Kitchen Sink Faucet 180 Degree Swivel 3/8 in. Compression Connection

D100DST

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Diamond Coated Ceramic Disc
Center Size
8 in
Collection
Classic®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
3 or 4 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Ball Handle
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Metal
NSF Certified
No
Number of Handles
Single Handle
Side Spray
No
Spout Height
4-3/4 in
Spout Reach
8-11/16 in
Spout Swivel
180°
Spout Type
Swivel
Trim Only
No

Starting at
$99.11
EACH
  • QUANTITY