DESCRIPTION

  • Available in four finishes
  • For use with R11000 diverter rough-in
  • Includes valve cartridge
  • Lifetime limited warranty on parts and finishes for original purchaser
  • Rough-in R11000 sold separately

Delta Faucet Dryden™ 3-Setting Diverter

DT11851

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CSA Certified
Yes
Collection
Dryden™
Color Finish
Stainless
Color Finish Category
Stainless Steel
Handle Material
Metal
Handle Type
Lever
Height
4-1/2 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Zinc
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Diverter Valves
Width
4-1/2 in

Starting at
$140.16
EACH
  • QUANTITY