DESCRIPTION

  • Rough-in valve body sold separately
  • Three function diverter 2 individual positions and 1 shared position

Delta Faucet Addison™ 3-Setting Diverter Valve

DT11892

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Collection
Addison™
Color Finish
Champagne Bronze™
Color Finish Category
Bronze Tones
Handle Material
Metal
Handle Type
Lever
Height
4-1/2 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Brass, Metal
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Diverter Valves
Width
4-1/2 in

Starting at
$138.77
EACH
  • QUANTITY