DESCRIPTION

Delta Faucet 3 - Setting Diverter Escutcheon

DRP51924

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Brilliance® Stainless
Color Finish Category
Stainless Steel
Material
Brass
NSF Certified
No
WaterSense Labeled
No

Starting at
$37.54
EACH
  • QUANTITY