DESCRIPTION

  • Flow rate: 2.0 gpm at 80 psi
  • Settings: 3
  • Spray settings: pause, H2Okinetic® spray, massage spray
  • Stretchable metal hose
  • WaterSense® certification promotes water conservation

Delta Faucet 2 gpm 3-Setting Shower Mount Hand Shower

D54433PK

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Color Finish
Brilliance® Stainless
Color Finish Category
Stainless Steel
Faucet Mount
Arm Mount
Flow Rate
2.0 gpm
Green
WaterSense, Yes
Height
9-5/16 in
IAPMO Listed
No
Installation Type
Shower Arm Mount, Wall Mount
Length
60 in
Material
Brass, Metal, Plastic
NSF Certified
No
Showerhead Function
3
Spout Reach
60 in
Spray Type
H2Okinetic®, Massage, Pause
Trim Only
No
WaterSense Labeled
Yes

Starting at
$100.53
EACH
  • QUANTITY