DESCRIPTION

  • 4 5/16" shower head length
  • Installs in minutes
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Spray settings include: Full Body spray, Massaging spray, Drenching spray
  • WaterSense labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance

Delta Faucet 3-Setting Showerhead in Champagne Bronze

DRP64095CZ

Color Finish

Champagne Bronze

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Color Finish
Champagne Bronze
Color Finish Category
Bronze Tones
Flow Rate
1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
Yes
NSF Certified
No
Showerhead Function
3
Spray Type
Drenching, Full Body, Massaging
WaterSense Labeled
Yes

$113.63
EACH

(Pricing is for Champagne Bronze)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment