• Cart

DESCRIPTION

  • 1/2" IPS female inlet
  • 1/2" male outlet
  • ADA flip lever control
  • Brass construction

Delta Faucet 3-Way Shower Arm Diverter for Hand Shower

DU4929PK

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
CSA Certified
Yes
Color Finish
Chrome
Color Finish Category
Chromes
Height
3-3/4 in
Material
Plastic
Trim Only
No
WaterSense Labeled
No
Width
3 in

Starting at
$43.44
EACH
  • QUANTITY