Shower Arm Diverter in Champagne Bronze
Shower Arm Diverter in Champagne Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ADA flip lever control
- Brass construction
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- Yes
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 3 in
- End Connection 1:
- NPSM
- End Connection 2:
- NPSM
- End Connections:
- NPSM
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 3 in
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 2-18/25 in
- Length:
- 5-1/2 in
- Material:
- Brass
- Maximum Height:
- 2-18/25 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 0.6 lb