DESCRIPTION

  • Adjustable with pin mount
  • Chrome
  • Concealed installation screws

Delta Faucet Adjustable Slide Bar Pin Mount

D55030

Color Finish

 

SPECIFICATIONS

Application
Residential
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
30 in
Installation Type
Wall Mount
Material
Brass, Metal, Plastic
Showerhead Function
Single
Trim Only
No
WaterSense Labeled
No

Starting at
$115.41
EACH
  • QUANTITY