DESCRIPTION

  • 1 1/2" wall clearance
  • 3" diameter flanges
  • 30" long, 1 1/2" wide
  • Concealed mounting - mounting hardware included

Delta Faucet Commercial 30 in. Grab Bar

D40130

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Commercial
Color Finish
Stainless
Color Finish Category
Stainless Steel
Diameter
1-1/2 in
Installation Type
Concealed Screw
Length
30 in
Material
Stainless Steel
Width
1-1/2 in

Starting at
$31.19
EACH
  • QUANTITY