DESCRIPTION

  • Extends 3-3/8 in. from wall
  • Mounting hardware and mounting template included with product
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Wood blocking is preferable behind all wall surfaces

Delta Faucet Tesla® 30 in. Towel Bar

D75230

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Tesla®
Color Finish
Chrome
Color Finish Category
Chromes
Height
2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
30 in
Material
Metal
Width
3-3/8 in

Starting at
$133.65
EACH
  • QUANTITY