DESCRIPTION

  • Assembled dimensions: 2" x 3-3/4" x 33-1/4"
  • Extends 3-3/4" from wall
  • Includes mounting hardware and template

Delta Faucet Compel® 30 in. Towel Bar

D77130

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Compel®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
30 in
Width
3-3/4 in

Starting at
$69.72
EACH
  • QUANTITY

DOCUMENTS