• Cart

DESCRIPTION

  • Assembled dimensions: 2-1/8 in. H x 3-1/2 in. D x 32-1/8 in. W
  • Extends 3-1/2 in. from wall
  • Mounting hardware and mounting template included with product
  • Perfectly coordinates with the Arzo bath collection
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available

Delta Faucet Arzo® 30 in. Towel Bar

D77530

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Arzo®
Color Finish
Stainless
Color Finish Category
Stainless Steel
IAPMO Listed
No
Installation Type
Wall Mount
Length
30 in
Material
Brass

Starting at
$82.7
EACH
  • QUANTITY

DOCUMENTS