DESCRIPTION

  • Extends 3-9/16 in. from wall
  • Mounting hardware and mounting template included with product
  • Perfectly coordinates with the Pivotal bath collection
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available

Delta Faucet Pivotal™ 30 in. Towel Bar

D79930

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
Collection
Pivotal™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-5/8 in
Height
1-15/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
30 in
Material
Zinc

Starting at
$144.9
EACH
  • QUANTITY