DESCRIPTION

  • Assembled dimensions: 2-1/4 in. H x 3-3/8 in. D x 33-1/4 in. W
  • Extends 3-3/8 in. from wall
  • Mounting hardware and mounting template included with product
  • Perfectly coordinates with the Cassidy bath collection
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available

Delta Faucet Cassidy™ 30 x 3-5/8 in. Towel Bar

D79730

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Cassidy™
Color Finish
Stainless
Color Finish Category
Stainless Steel
Depth
3-5/8 in
Height
2-1/2 in
Installation Type
Wall Mount
Length
30 in
Material
Brass

Starting at
$57.8
EACH
  • QUANTITY

DOCUMENTS