DESCRIPTION

  • Concealed mounting
  • Decorative grab bar
  • Diameter flanges: 3"
  • Diameter: 1-1/4"
  • Extends 2-3/4" from wall
  • Grab bar wall anchor included
  • Mounting hardware included
  • Supports up to 500 lbs when properly installed
  • Wall clearance: 1-1/2"

Delta Faucet 36 in. Bath Safety Transponder Grab Bar

D41736

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Capacity
500 lbs
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
3 in
Height
3-3/8 in
Installation Type
Concealed Mount
Length
36 in
Material
Stainless Steel
Width
1-1/4 in

Starting at
$107.1
EACH
  • QUANTITY