DESCRIPTION

  • Concealed mounting
  • Decorative grab bar
  • Extends 2-3/4" from wall
  • Grab bar wall anchor included
  • Mounting hardware included
  • Square flanges: 3"
  • Supports up to 500 lbs when properly installed
  • Wall clearance: 1-1/2"
  • Width: 1-1/4"

Delta Faucet 36 in. Angular Modern Grab Bar

D41936

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Commercial
Color Finish
Polished Chrome
Color Finish Category
Chromes
Installation Type
Concealed Screw
Length
36 in
Material
Metal
Width
1-1/4 in

Starting at
$105.0
EACH
  • QUANTITY