36 in. Grab Bar in Brilliance® Stainless

Part #D41136SS  |  Item #4250371  |  Manufacturer Part #41136-SS

$26.18 EACH

Length:

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • 36 in. long, 1-1/4 in. wide
  • Concealed mounting - mounting hardware included
  • 3 in. diameter flanges
  • 1-1/2 in. wall clearance

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

Application: Commercial, Residential

Base Plate Height: 3 in

Base Plate Width: 3 in

CARB OTC LEED Compliant: No

Color Finish: Brilliance® Stainless

Color Finish Category: Stainless Steel

Diameter: 1-1/4 in

GSA Approved: No

Hardware Included: Yes

IAPMO Listed: No

Length: 36 in

Material: Stainless Steel

Mount Type: Concealed, Wall

NSF Certified: No

Projection: 2-3/4 in

Side Spray: No

Smart Home Enabled: No

Weight: 2.649

Weight Capacity: 500