DESCRIPTION

  • Chrome
  • Complete handle kit
  • Finish guaranteed not to tarnish or corrode
  • For use with basin and bidet faucets

Delta Faucet Neo Style® 4-1/2 in. Metal Cross Handle

DH36

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Neo Style®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Cross
Length
4-1/4 in
Material
Brass
Number of Handles
Two Handle
Width
3 in

Starting at
Call for Pricing
  • QUANTITY