DESCRIPTION

  • Adjustable wall mount
  • Concealed installation screws

Delta Faucet Ara® Adjustable Wall Mount Bracket

DU4010PK

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
CARB OTC LEED Compliant
No
CSA Certified
Yes
Collection
Ara®
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Height
4-1/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
6-3/4 in
Material
Plastic
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
2-3/8 in

Starting at
$41.09
EACH
  • QUANTITY

DOCUMENTS