DESCRIPTION

  • Assembled dimensions: 4-3/8" H x 4-3/16" D x 4-3/16" W
  • Gpm: 1.5 at 80 psi
  • H2O Kinetic® technology sculpts the water into a unique wave pattern, giving the feeling of more water without using more water
  • Pause feature reduces the water to a trickle
  • Soft rubber spray holes
  • Spray setting: full body, full spray with massage, massaging, and H2O Kinetic®
  • WaterSense® certification promotes water conservation

Delta Faucet 4-3/16 in. 2 gpm 5-Setting Showerhead

D5263715PK

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Color Finish
Brilliance® Stainless
Color Finish Category
Stainless Steel
Diameter
4-3/16 in
Fitting Size 1
1/2 in
Flow Rate
2 gpm
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
No
Installation Type
Wall Mount
Length
4-3/8 in
Material
Metal
Material Type
ABS
Showerhead Function
5
Size
1/2 in
Spray Type
Fast Massage, Full Body, Full Spray W/Massage, H2Okinetic®, Pause
WaterSense Labeled
Yes
Width
4-3/16 in

Starting at
$127.37
EACH
  • QUANTITY

DOCUMENTS