DESCRIPTION

Delta Faucet 4-3/16 in. 2 gpm 5-Setting Showerhead

D5263720PK

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Color Finish
Brilliance® Stainless
Color Finish Category
Stainless Steel
Diameter
4-3/16 in
Fitting Size 1
1/2 in
Flow Rate
2 gpm
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
No
Length
4-3/8 in
Material
Plastic
Material Type
ABS
Showerhead Function
5
Size
1/2 in
Spray Type
Full Body, Full Spray W/Massage, H2Okinetic®, Massaging, Pause
Trim Only
No
WaterSense Labeled
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$127.37
EACH
  • QUANTITY

DOCUMENTS